Beli stainless steel wire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  2. WESTWARD Welding Wire Metal Cored (Kawat Las)
    Mulai

    Rp2.199.900

    WESTWARD Welding Wire Metal Cored (Kawat Las)
    Deskripsi:
    Nickel/iron metal-cored welding wire is used for welding cast iron to cast iron or cast iron to mild steel. It contains approximately 55% nickel and creates moderately hard welds that can only be machined with carbide-tipped tools.
    atribut:
    • UNSPSC: 23171510
    • Process: Metal-Cored Welding (MCAW)
  3. TRUSCO Steel Wire Small Roll Type (Kawat Baja Gulungan Kecil)
    66%
    Mulai

    Rp46.900

    TRUSCO Steel Wire Small Roll Type (Kawat Baja Gulungan Kecil)
    Deskripsi:
    Small volume type. For gardening, farming, and other work. For various bonds.
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Treatment: Hot-dip galvanized finish
  4. KRAKATAU STEEL Besi Kanal U
    Mulai

    Rp1.099.900

    KRAKATAU STEEL Besi Kanal U
    atribut:
    • Length (m): 6
    • Thickness (mm): 5
    • Dimensions (mm): 100x50x5
  5. TRUSCO Wire
    67%
    Mulai

    Rp109.900

    TRUSCO Wire
    Deskripsi:
    The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.
    atribut:
    • Finish Material: Steel (SWMGS-2) / Unichrome plating
  6. Non Brand Binding Wire (Kawat Ikat)
    Mulai

    Rp25.900

    Non Brand Binding Wire (Kawat Ikat)
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  7. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  8. Forte Wire Steel Wire (Kawat Baja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  9. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp49.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  10. POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    Mulai

    Rp6.900

    POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 304
    • Wire Rope Diameter (mm): 2-24
  11. monotaro Wire 1kg (Kawat)
    Mulai

    Rp89.900

    monotaro Wire 1kg (Kawat)
    Deskripsi:
    Manufacturing site, construction site, to the binding applications in such as horticulture and plantations.
    atribut:
    • Material: iron
    • Surface Treatment: plating
  12. WESTWARD MIG Welding Wire (Kawat Las)
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire (Kawat Las)
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  13. Non Brand Besi UNP
    Mulai

    Rp499.900

    Non Brand Besi UNP
    atribut:
    • Length (mm): 6000
    • Thickness (mm): 4.5
  14. NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)
    Mulai

    Rp339.900

    NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan, tekanan & gesekan ringan (gesekan antar logam). Contohnya: roller, gigi, sprocket, idler, track link, dll. Kekerasan logam las: 35-40 HRC, dapat dibubut. Arus: AC, DC+. Untuk reparasi bagian yang retak, sebaiknya terlebih dahulu di las dengan NSN-312. Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.
    atribut:
    • Certifications: JIS Z 3251 DF2A-350-R
    • Current: AC, DC+
Daftar Harga stainless steel wire Terbaru October 2026
Non Brand Stainless Steel Wire (Kawat Baja)Rp169.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
WESTWARD Welding Wire Metal Cored (Kawat Las)Rp2.199.900
TRUSCO Steel Wire Small Roll Type (Kawat Baja Gulungan Kecil)Rp46.900
KRAKATAU STEEL Besi Kanal URp1.099.900
Forte Wire Stainless Steel Wiremesh (Kawat Baja)Rp229.900
TRUSCO WireRp109.900
Non Brand Binding Wire (Kawat Ikat)Rp25.900
TRUSCO Steel WireRp99.900
Forte Wire Steel Wire (Kawat Baja)Rp63.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait